This product requires certification to purchase.

1 in. Wall Plate in Chrome Plated

You last purchased this on
 
National Fire Products

1 in. Wall Plate in Chrome Plated

  • Fast #
  • Part #NFP1003G
  • Item #9436072
  • Manufacturer Part #FP1003G
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Fire Products

1 in. Wall Plate in Chrome Plated

  • Fast #
  • Part #NFP1003G
  • Item #9436072
  • Manufacturer Part #FP1003G
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 48 Case: 480 Pallet: 9600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Helps conceal pipe penetration through walls
  • Hinged for easy installation
  • Self centering springs
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter - Inside 1:
1 in
Material:
Steel
Product Type:
Wall Plate
Weight:
0.09 lb