Marking Blue 6 in. Decal
Marking Blue 6 in. Decal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Marking
- Color Finish Name:
- Blue
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Thickness:
- 15 mil
- Tool Type:
- Decal
- UL Listed:
- No
- Width:
- 3 in