This product requires certification to purchase.

4 in. 2-Bolt Socket Clamp Black

You last purchased this on
 
National Pipe Hanger

4 in. 2-Bolt Socket Clamp Black

  • Fast #
  • Part #N450P
  • Item #1894710
  • Manufacturer Part #450 4
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Pipe Hanger

4 in. 2-Bolt Socket Clamp Black

  • Fast #
  • Part #N450P
  • Item #1894710
  • Manufacturer Part #450 4
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used with threaded rods to hold pipe joints, fittings, hydrants and valves
  • Two washers are included with each clamp
  • Requires Certification

Documents


Specifications

Application:
Pipe Joint
Color Finish Name:
Black
Fits Pipe Size:
4 in
Material:
Carbon Steel
Product Type:
Socket Clamp, Washer
UL Listed:
No
Width:
12-3/4 in