This product requires certification to purchase.

6 in. Schedule 40 PVC Conduit 22-1/2 Degree Elbow

You last purchased this on
 
National Pipe & Plastics

Wire-Gard® 6 in. Schedule 40 PVC Conduit 22-1/2 Degree Elbow

  • Fast #
  • Part #P40C2236U
  • Item #7301696
  • Manufacturer Part #P40C2236U
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Pipe & Plastics

Wire-Gard® 6 in. Schedule 40 PVC Conduit 22-1/2 Degree Elbow

  • Fast #
  • Part #P40C2236U
  • Item #7301696
  • Manufacturer Part #P40C2236U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
6 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Material:
Plastic
Material Type:
PVC