Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Features OPF, the latest carbon fabric technology
Documents
Specifications
- Clothing Size:
- One Size Fits Most
- Color Finish Category:
- Blues
- Color Finish Name:
- Navy
- Material:
- Fabric
- Product Type:
- Face Mask
- Weight:
- 0.18 lb