This product requires certification to purchase.

FR LONG SLV TSHIRT NABL HRC2 XL

You last purchased this on
 
National Safety Apparel®

TECGEN® FR FR LONG SLV TSHIRT NABL HRC2 XL

  • Fast #
  • Part #NC541NNBLSXL
  • Item #7198903
  • Manufacturer Part #C541NNBLSXL
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Safety Apparel®

TECGEN® FR FR LONG SLV TSHIRT NABL HRC2 XL

  • Fast #
  • Part #NC541NNBLSXL
  • Item #7198903
  • Manufacturer Part #C541NNBLSXL
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Excellent layering piece for added protection
  • Lightweight, breathable FR performance fabric
  • Rib knit cuffs for a comfortable secure fit
  • Unique heathered color options
  • Increased comfort at neckline with tagless label printing and covered seams
  • Home laundry
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1506
Application:
Safety, Clothing
CSA Certified:
CSA Z462
Clothing Size:
XL
Collection:
TECGEN® FR
Color Finish Name:
Navy
Material:
Knit Fabric
Product Type:
Shirt
Weight:
0.69 lb