1 in. Poly Siphon Transfer Pump with Hose for NS138S 55 gal Drum
1 in. Poly Siphon Transfer Pump with Hose for NS138S 55 gal Drum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Body and suction tubes are polyethylene
Specifications
- Brand Model Compatibility:
- NS138S
- End Connection 1:
- OD Tube
- End Connection 2:
- GHT
- End Connections:
- OD Tube x GHT
- Fitting Sizes:
- 2 in
- Flow Rate:
- 7 gpm
- Horsepower:
- 6/25 hp
- Material:
- Plastic
- Pump Application:
- Chemical Transfer
- Pump Body Material:
- PVDF
- UL Listed:
- No