This product requires certification to purchase.

17 in. Utility Funnel

You last purchased this on
 
National Spencer

17 in. Utility Funnel

  • Fast #
  • Part #NAT775
  • Item #7043317
  • Manufacturer Part #775
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Spencer

17 in. Utility Funnel

  • Fast #
  • Part #NAT775
  • Item #7043317
  • Manufacturer Part #775
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • King size plastic funnel
  • One piece construction
  • Deluxe plastic funnel
  • Wide neck for rapid filling
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Black
Diameter:
4-1/2 in
FM Approved:
No
Height:
2-1/4 in
Length:
17 in
Material:
Plastic
Product Type:
Funnel
UL Listed:
No
Width:
4-1/2 in