This product requires certification to purchase.

2 gpm Polyethylene Siphon Drum or Pail Hand Pump for PN400 5 gal Container

You last purchased this on
 
National Spencer

2 gpm Polyethylene Siphon Drum or Pail Hand Pump for PN400 5 gal Container

  • Fast #
  • Part #N10010
  • Item #6306708
  • Manufacturer Part #10010
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Spencer

2 gpm Polyethylene Siphon Drum or Pail Hand Pump for PN400 5 gal Container

  • Fast #
  • Part #N10010
  • Item #6306708
  • Manufacturer Part #10010
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Body and suction tubes are polyethylene
  • Requires Certification

Specifications

Brand Model Compatibility:
PN400
Flow Rate:
2 gpm
Material:
Plastic
Material Type:
Polyethylene
Pump Application:
Chemical Transfer
Pump Body Material:
PVDF
UL Listed:
No