This product requires certification to purchase.

2 in. NPT Nylon Buttress Thread Adapter

You last purchased this on
 
National Spencer

2 in. NPT Nylon Buttress Thread Adapter

  • Fast #
  • Part #N151
  • Item #7604615
  • Manufacturer Part #151
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Spencer

2 in. NPT Nylon Buttress Thread Adapter

  • Fast #
  • Part #N151
  • Item #7604615
  • Manufacturer Part #151
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connections:
NPT
Fitting Sizes:
2 in
Material:
Plastic
Material Type:
Nylon
Volts:
115/230V