This product requires certification to purchase.

You last purchased this on
 
National Spencer

  • Fast #
  • Part #N169
  • Item #7043309
  • Manufacturer Part #169
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Spencer

  • Fast #
  • Part #N169
  • Item #7043309
  • Manufacturer Part #169
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Aluminum drum wrench
  • Non-sparking
  • Opens 3/4" slotted bung
  • Opens 2" cross bar bung
  • Requires Certification

Specifications

Fitting Size 1:
3/4 in
Fitting Size 2:
2 in
Fitting Sizes:
3/4 in x 2 in
Material:
Aluminum
Tool Type:
Drum Wrench