This product requires certification to purchase.

2-1/8 x 6 in. Bathroom Sink Drain in Brushed Gold

Native Trails

2-1/8 x 6 in. Bathroom Sink Drain in Brushed Gold

  • Fast #
  • Part #NDR130BG
  • Item #7856180
  • Manufacturer Part #DR130-BG
5 out of 5 Customer Rating
Brand image
Native Trails

2-1/8 x 6 in. Bathroom Sink Drain in Brushed Gold

  • Fast #
  • Part #NDR130BG
  • Item #7856180
  • Manufacturer Part #DR130-BG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • New brushed gold finish
  • Features a forged brass nut and heavy 17 gauge tube
  • High quality finish will resist rust and corrosion through everyday use
  • All hardware required for installation is included
  • 1.5" drain
  • Lavatory application
  • Covered under Native Trails one year warranty
  • Seven finish options
  • Fits U.S. standard 1-1/2"
  • Compression threaded for easy installation
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Grid Drain Material:
Brass
Overflow Included:
No
Product Type:
Dome Drain
Strainer Diameter:
2-1/8 in
Tailpiece Length:
6 in
Tailpiece Style:
Straight
UPC:
816683026158