Bathroom Sink Drain in Brushed Gold
Bathroom Sink Drain in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- New brushed gold finish
- Functions like a grid drain but elegantly covers entire drain opening
- High quality finish will resist rust and corrosion through everyday use
- All hardware required for installation is included
- 1.5" drain
- Lavatory application
- Covered under Native Trails one year warranty
- Eight finish options
- Fits U.S. standard 1-1/2"
- Compression threaded
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Drain Opening:
- 1-1/2 in
- Grid Drain Material:
- Brass
- Overflow Included:
- No
- Strainer Diameter:
- 2-61/250 in
- Tailpiece Length:
- 5-9/10 in
- Tailpiece Style:
- Straight