Brass Toe-Tap Drain in Polished Nickel
Brass Toe-Tap Drain in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- All exposed parts are plated
- For use with sub-floor tub waste connection
- Pivoting head ensures snug fit
- High quality finish will resist rust and corrosion through everyday use
- For use with Santorini, Avalon and other thick-walled tubs
- Covered under Native Trails one year warranty
- Drain & overflow perfect for thick walled tubs (up to 3.5 in. thick)
- Push to seal drain
- Fully plated
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Fits Model:
- Avalon 62, Avalon 72
- Fits Pipe Size:
- 3-1/4 in
- IAPMO Listed:
- Yes
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: This product can expose you to Nickel, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 3 in