This product requires certification to purchase.

30 in. Steel Vanity Cabinet in Antique Copper

You last purchased this on
 
Native Trails

Cuzco 30 in. Steel Vanity Cabinet in Antique Copper

  • Fast #
  • Part #NVNR302
  • Item #4273169
  • Manufacturer Part #VNR302
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Native Trails

Cuzco 30 in. Steel Vanity Cabinet in Antique Copper

  • Fast #
  • Part #NVNR302
  • Item #4273169
  • Manufacturer Part #VNR302
5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed of steel providing durability and a contemporary appearance
  • Hand-hammered recycled copper insets provide a striking display
  • Handcrafted steel frame with a matte black finish
  • Equipped with a large open shelf, ideal for storage
  • Coordinate with Cuzco, Havana or Asana mirrors for a matching ensemble
  • Covered under Native Trails limited lifetime warranty
  • Vanity base only
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Cuzco
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Height:
32 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
30 in
Material:
Copper
Width:
21-1/2 in