This product requires certification to purchase.

22 x 33 in. Center Drain Square Kitchen Sink Antique Brushed Nickel

This product has been replaced by

Native Trails Brushed Nickel 33 x 22 in. Copper Single Bowl Farmhouse Kitchen Sink
Native Trails 33 in. Undermount Farmhouse Copper Single Bowl Kitchen Sink in Brushed Nickel
Manufacturer Part #CPK573
You last purchased this on
 
Native Trails

Farm House 22 x 33 in. Center Drain Square Kitchen Sink Antique Brushed Nickel

  • Fast #
  • Part #NCPS573
  • Item #3461509
  • Manufacturer Part #CPS573
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Native Trails Brushed Nickel 33 x 22 in. Copper Single Bowl Farmhouse Kitchen Sink
Native Trails 33 in. Undermount Farmhouse Copper Single Bowl Kitchen Sink in Brushed Nickel
Manufacturer Part #CPK573
Native Trails

Farm House 22 x 33 in. Center Drain Square Kitchen Sink Antique Brushed Nickel

  • Fast #
  • Part #NCPS573
  • Item #3461509
  • Manufacturer Part #CPS573
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Farm House
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Number of Bowls:
1
Number of Holes:
No Hole
Proposition 65:
WARNING: This product can expose you to Nickel, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Sink Bowl Size:
33 in x 22 in x 10 1/2 in
Sink Installation Type:
Farmhouse
Sink Material:
Copper
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in