14-3/4 in. Vessel Mount Square Glass Bathroom Sink in Deep Abyss
Lido 14-3/4 in. Vessel Mount Square Glass Bathroom Sink in Deep Abyss
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Petite, rounded-square bowl adds an artistic touch to modern bathrooms
- Spun-glass is handmade in Murano, Italy
- Compact 14.75-inch diameter sink fits perfectly in smaller spaces
- Certified to withstand point impact and thermal shock
- UPC/cUPC compliant
Specifications
- ADA Compliant:
- No
- Collection:
- Lido
- Color Finish Category:
- Greys
- Color Finish Name:
- Deep Abyss
- Drain Opening:
- 1-3/4 in
- Length:
- 14-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Square
- Sink Bowl Size:
- 14-1/4 in x 14-1/4 in x 3-3/4 in
- Sink Depth:
- 4 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Glass
- Sink Size Range:
- Less than 20 in
- Width:
- 14-3/4 in