14-3/4 in. Vessel Mount Square Glass Bathroom Sink in Shoreline
Murano 14-3/4 in. Vessel Mount Square Glass Bathroom Sink in Shoreline
Frequently Purchased Together
Product Details
Product Details
- Petite, rounded-square bowl adds an artistic touch to modern bathrooms
- Spun glass is handmade in Murano, Italy
- Compact 14-3/4 inch diameter sink fits perfectly in smaller spaces
- Certified to withstand point impact and thermal shock
- UPC/cUPC compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Murano
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Shoreline
- Drain Opening:
- 1-3/4 in
- Height:
- 4 in
- Length:
- 14-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Square
- Sink Bowl Size:
- 14-1/4 in x 14-1/4 in x 3-3/4 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Glass
- Sink Size Range:
- Less than 20 in
- Width:
- 14-3/4 in