16-1/4 in. Vessel Mount Round Glass Bathroom Sink in Beachcomber
Murano 16-1/4 in. Vessel Mount Round Glass Bathroom Sink in Beachcomber
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Symmetrical round bowl showcases a clean, contemporary style
- Spun glass is handmade in Murano, Italy
- Vessel installation provides a focal point for your design
- Certified to withstand point impact and thermal shock
- UPC/cUPC compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Murano
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beachcomber
- Drain Opening:
- 1-3/4 in
- Height:
- 4-1/2 in
- Length:
- 16-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Round
- Sink Bowl Size:
- 15-3/4 in x 15-3/4 in x 4-1/4 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Glass
- Sink Size Range:
- Less than 20 in
- Width:
- 16-1/4 in