This product requires certification to purchase.

17-1/2 in. Vessel Mount Specialty Glass Bathroom Sink in Abalone

You last purchased this on
 
Native Trails

Murano 17-1/2 in. Vessel Mount Specialty Glass Bathroom Sink in Abalone

  • Fast #
  • Part #NMG1912AE
  • Item #8808066
  • Manufacturer Part #MG1912-AE
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Native Trails

Murano 17-1/2 in. Vessel Mount Specialty Glass Bathroom Sink in Abalone

  • Fast #
  • Part #NMG1912AE
  • Item #8808066
  • Manufacturer Part #MG1912-AE
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Abalone Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Asymmetrical shell-shaped bowl with ribbed exterior adds texture to transitional bathrooms
  • Spun glass is handmade in Murano, Italy
  • Certified to withstand point impact and thermal shock
  • Exceptionally stain resistant
  • 6-3/4 inch sink height reduces splash
  • UPC/cUPC compliant
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Murano
Color Finish Category:
Neutrals
Color Finish Name:
Abalone
Drain Opening:
1-3/4 in
Height:
6-3/4 in
Length:
17-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Specialty
Sink Bowl Size:
17 in x 11-1/2 in x 6-1/2 in
Sink Installation Type:
Vessel Mount
Sink Material:
Glass
Sink Size Range:
Less than 20 in
Width:
12 in