This product requires certification to purchase.

16 in. Vessel Mount Round Glass Bathroom Sink in Abalone

You last purchased this on
 
Native Trails

Murano 16 in. Vessel Mount Round Glass Bathroom Sink in Abalone

  • Fast #
  • Part #NMG1616AE
  • Item #8526074
  • Manufacturer Part #MG1616-AE
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Native Trails

Murano 16 in. Vessel Mount Round Glass Bathroom Sink in Abalone

  • Fast #
  • Part #NMG1616AE
  • Item #8526074
  • Manufacturer Part #MG1616-AE
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Abalone Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cylindrical-shaped bowl showcases clean lines and a bold, modern style
  • Spun glass is handmade in Murano, Italy
  • Vessel sink with vertical sides simplifies cleanup
  • Certified to withstand point impact and thermal shock
  • UPC/cUPC compliant
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Murano
Color Finish Category:
Neutrals
Color Finish Name:
Abalone
Drain Opening:
1-3/4 in
Height:
4-1/2 in
Length:
16 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Round
Sink Bowl Size:
15-1/2 in x 15-1/2 in x 4-1/4 in
Sink Installation Type:
Vessel Mount
Sink Material:
Glass
Sink Size Range:
Less than 20 in
Width:
16 in