This product requires certification to purchase.

14-3/4 in. Vessel Mount Square Glass Bathroom Sink in Beachcomber

You last purchased this on
 
Native Trails

Murano 14-3/4 in. Vessel Mount Square Glass Bathroom Sink in Beachcomber

  • Fast #
  • Part #NMG1515BR
  • Item #8808029
  • Manufacturer Part #MG1515-BR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Native Trails

Murano 14-3/4 in. Vessel Mount Square Glass Bathroom Sink in Beachcomber

  • Fast #
  • Part #NMG1515BR
  • Item #8808029
  • Manufacturer Part #MG1515-BR
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Beachcomber Select Color Finish Name

Package Quantity Info:

EA: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Petite, rounded-square bowl adds an artistic touch to modern bathrooms
  • Spun glass is handmade in Murano, Italy
  • Compact 14-3/4 inch diameter sink fits perfectly in smaller spaces
  • Certified to withstand point impact and thermal shock
  • UPC/cUPC compliant
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Murano
Color Finish Category:
Neutrals
Color Finish Name:
Beachcomber
Drain Opening:
1-3/4 in
Height:
4 in
Length:
14-3/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Square
Sink Bowl Size:
14-1/4 in x 14-1/4 in x 3-3/4 in
Sink Installation Type:
Vessel Mount
Sink Material:
Glass
Sink Size Range:
Less than 20 in
Width:
14-3/4 in