24 in. Undermount Farmhouse Concrete Single Bowl Kitchen Sink in Slate
NativeStone® 24 in. Undermount Farmhouse Concrete Single Bowl Kitchen Sink in Slate
Frequently Purchased Together
Product Details
Product Details
- Ideal size for a utility sink or laundry sink
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – Better Protection from stains, scratches and cracks
- Farmhouse-style apron front provides a classic appearance
- Designed for undermount and farmhouse installations
- Finished on all four sides
- Center drain location provides optimal drainage capability
- Standard 3.5" drain opening
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- NativeStone®
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 24 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to Silica, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-3/4 in x 15-3/4 in x 9-1/2 in
- Sink Depth:
- 10-1/4 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Concrete
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 18 in