36-1/2 x 21-3/4 in. Single Bowl Concrete and Composite Vanity Top in Pearl
NativeStone™ 36-1/2 x 21-3/4 in. Single Bowl Concrete and Composite Vanity Top in Pearl
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Top features a rectangular integrated sink basin (Basin size: 18" x 12" x 4" with 1.5" drain)
- Features 8" faucet spread
- Handcrafted from an innovative blend of concrete and jute fiber
- Improved sealer - better protection from stains, scratches and cracks
- Pair with any compatible vanity base from Native Trails to complete your vanity set
- Covered under native trails limited lifetime warranty
- Clean with mild, non-abrasive soap and cleaners
- UPC/cUPC compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- NativeStone™
- Color Finish Category:
- Whites
- Color Finish Name:
- Pearl
- Depth:
- 21-3/4 in
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- Height:
- 5-1/4 in
- Length:
- 36-1/2 in
- Material:
- Concrete
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 18 in x 12-1/2 in x 4-1/2 in
- Sink Installation Type:
- Vanity Top, Drop-in, Integral
- Vanity Top Shape:
- Rectangle
- Width:
- 36-1/2 in