19-1/2 in. Apron Front, Undermount, or Vessel Mount Rectangular Concrete Bathroom Sink in Charcoal
Nipomo 19-1/2 in. Apron Front, Undermount, or Vessel Mount Rectangular Concrete Bathroom Sink in Charcoal
Frequently Purchased Together
Product Details
Product Details
- Next generation sealer sealed with NativeStone Shield for ultimate protection from stains, scratches and cracks
- Rectangular concrete bathroom sink
- Can be installed as an apron-front, undermount, or vessel sink
- Artisan-made from a breakthrough combination of natural jute fiber and cement
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Nipomo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Drain Opening:
- 1-3/4 in
- Height:
- 4-1/2 in
- Length:
- 19-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-1/2 in x 13 in x 3-3/4 in
- Sink Depth:
- 4-1/2 in
- Sink Installation Type:
- Apron Front, Undermount, Vessel Mount
- Sink Material:
- Concrete
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes
- Width:
- 15 in