19-1/2 in. Drop-in, Undermount, or Vessel Mount Rectangular Concrete Bathroom Sink in Earth
Nipomo 19-1/2 in. Drop-in, Undermount, or Vessel Mount Rectangular Concrete Bathroom Sink in Earth
Frequently Purchased Together
Product Details
Product Details
- Three installation options: Vessel, apron front or undermount
- Handcrafted from an innovative blend of concrete and jute fiber
- Improved sealer! - better protection from stains, scratches and cracks
- Rectangular basin gives a classically clean look to your bathroom countertop
- 1.5" drain
- UPC/cUPC compliant
- Covered under Native Trails limited lifetime warranty
- Clean with mild, non-abrasive soap and cleaners
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Nipomo
- Color Finish Category:
- Browns
- Color Finish Name:
- Earth
- Drain Opening:
- 1-3/4 in
- Length:
- 19-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-1/2 in x 13 in x 3-3/4 in
- Sink Depth:
- 4-1/2 in
- Sink Installation Type:
- Drop-in, Undermount, Vessel Mount
- Sink Material:
- Concrete
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- No
- Width:
- 15 in