Palomar
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Top features a rectangular integrated sink basin (Basin size: 18" x 12" x 4" with 1.5" drain)
- Features 8" faucet spread
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – Better Protection from stains, scratches and cracks
- Pair with any compatible vanity base from Native Trails to complete your vanity set
- Covered under Native Trails limited lifetime warranty
- Clean with mild, non-abrasive soap and cleaners
- UPC/cUPC compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Palomar
- Color Finish Category:
- Greys
- Color Finish Name:
- Ash
- Depth:
- 21-3/4 in
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- Height:
- 5 in
- IAPMO Listed:
- Yes
- Length:
- 30-1/2 in
- Material:
- Concrete
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to Silica, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Sink Installation Type:
- Vanity Top
- Vanity Top Shape:
- Rectangle
- Width:
- 30-1/2 in