16 in. Vessel Mount Round Glass Bathroom Sink in Bianca
Positano 16 in. Vessel Mount Round Glass Bathroom Sink in Bianca
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cylindrical-shaped bowl showcases clean lines and a bold, modern style
- Spun-glass is handmade in Murano, Italy
- Vessel sink with vertical sides simplifies cleanup
- Certified to withstand point impact and thermal shock
- UPC/cUPC compliant
Specifications
- ADA Compliant:
- No
- Collection:
- Positano
- Color Finish Category:
- Blacks
- Color Finish Name:
- Bianca
- Drain Opening:
- 1-3/4 in
- Length:
- 16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Round
- Sink Bowl Size:
- 15-1/2 in x 15-1/2 in x 4-1/4 in
- Sink Depth:
- 4-1/2 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Glass
- Sink Size Range:
- Less than 20 in
- Width:
- 16 in