This product requires certification to purchase.

16 in. Vessel Mount Round Glass Bathroom Sink in Deep Abyss

You last purchased this on
 
Native Trails

Positano 16 in. Vessel Mount Round Glass Bathroom Sink in Deep Abyss

  • Fast #
  • Part #NMG1616AS
  • Item #8808045
  • Manufacturer Part #MG1616-AS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Native Trails

Positano 16 in. Vessel Mount Round Glass Bathroom Sink in Deep Abyss

  • Fast #
  • Part #NMG1616AS
  • Item #8808045
  • Manufacturer Part #MG1616-AS
4 out of 5 Customer Rating

X Points
Color Finish Name: Deep Abyss Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cylindrical-shaped bowl showcases clean lines and a bold, modern style
  • Spun-glass is handmade in Murano, Italy
  • Vessel sink with vertical sides simplifies cleanup
  • Certified to withstand point impact and thermal shock
  • UPC/cUPC compliant
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Positano
Color Finish Category:
Greys
Color Finish Name:
Deep Abyss
Drain Opening:
1-3/4 in
Length:
16 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Round
Sink Bowl Size:
15-1/2 in x 15-1/2 in x 4-1/4 in
Sink Depth:
4-1/2 in
Sink Installation Type:
Vessel Mount
Sink Material:
Glass
Sink Size Range:
Less than 20 in
Width:
16 in