16 in. Vessel Mount Round Glass Bathroom Sink in Seaspray
Roma 16 in. Vessel Mount Round Glass Bathroom Sink in Seaspray
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Petite, rounded-square bowl adds an artistic touch to modern bathrooms
- Versatile 16 inch diameter fits perfectly into most bathroom spaces
- The seaspray finish features translucent lines that create a stunning light effect
- Spun glass is handmade in Murano, Italy
- Glass certified to withstand point impact and thermal shock
- Exceptionally stain resistant
- 1.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
- Clean with mild, non-abrasive soap and cleaners
Recommended Accessories
Specifications
- Collection:
- Roma
- Color Finish Category:
- Whites
- Color Finish Name:
- Seaspray
- Drain Opening:
- 1-3/4 in
- Height:
- 4 in
- Length:
- 16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 15-3/4 in x 15-3/4 in x 4-1/4 in
- Sink Depth:
- 5 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Glass
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes
- Width:
- 16 in