This product requires certification to purchase.

20 in. Vessel Mount Oval Glass Bathroom Sink in Bianca

You last purchased this on
 
Native Trails

Sorrento 20 in. Vessel Mount Oval Glass Bathroom Sink in Bianca

  • Fast #
  • Part #NMG2017BO
  • Item #8808077
  • Manufacturer Part #MG2017-BO
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Native Trails

Sorrento 20 in. Vessel Mount Oval Glass Bathroom Sink in Bianca

  • Fast #
  • Part #NMG2017BO
  • Item #8808077
  • Manufacturer Part #MG2017-BO
5 out of 5 Customer Rating

X Points
Color Finish Name: Bianca Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wide, gently folded bowl provides a statement piece for elevated contemporary designs
  • Spun-glass is handmade in Murano, Italy
  • 20-inch sink width provides ample useable space within basin
  • Certified to withstand point impact and thermal shock
  • Exceptionally stain resistant
  • UPC/cUPC compliant
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Sorrento
Color Finish Category:
Blacks
Color Finish Name:
Bianca
Drain Opening:
1-3/4 in
Length:
20 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Oval
Sink Bowl Size:
19-1/2 in x 16-1/2 in x 5 in
Sink Depth:
5-1/4 in
Sink Installation Type:
Vessel Mount
Sink Material:
Glass
Sink Size Range:
20 in - 25.99 in
Width:
17 in