This product requires certification to purchase.

30 in. Drop-in Rectangular Concrete Bathroom Sink in Earth

You last purchased this on
 
Native Trails

Trough 3019 30 in. Drop-in Rectangular Concrete Bathroom Sink in Earth

  • Fast #
  • Part #NNSL3019EX
  • Item #8808060
  • Manufacturer Part #NSL3019-EX
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Native Trails

Trough 3019 30 in. Drop-in Rectangular Concrete Bathroom Sink in Earth

  • Fast #
  • Part #NNSL3019EX
  • Item #8808060
  • Manufacturer Part #NSL3019-EX
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Earth Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sealed with Nativestone shield for ultimate protection from stains, scratches and cracks
  • Artisan-made from a breakthrough combination of natural jute fiber and cement
  • Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
  • 30 inch sink width allows for installation in smaller bathroom spaces
  • State-of-the-art nano sealer binds with the molecules in the concrete
  • UPC/cUPC and ADA compliant
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Trough 3019
Color Finish Category:
Browns
Color Finish Name:
Earth
Drain Opening:
1-3/4 in
Length:
30 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
26 in x 12 in x 4-3/4 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Concrete
Sink Size Range:
26 in - 30.99 in
Vessel Only:
No
Width:
19 in