48 in. Dual Mount Rectangular Copper Bathroom Sink in Antique Copper
Trough 48 in. Dual Mount Rectangular Copper Bathroom Sink in Antique Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Living finish that will patina over time
- Constructed of 16-gauge copper for lasting elegance and durability
- Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
- Hand-hammered surface provides beautiful texture and visual impact
- Drop-in or undermount installation
- Pre-installed sound-dampening pads reduce noise
- No faucet holes; requires wall-mount or counter-mount faucet
- Two 1.5" drain openings
- Copper's natural antimicrobial properties help keep your sink clean
- UPC/cUPC compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Trough
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed:
- Yes
- Length:
- 48 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 46 in x 12 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Copper
- Sink Size Range:
- Greater than 36 in
- Width:
- 14 in