35-1/2 in. Wall Mount Vanity in Chardonnay
Vintner's 35-1/2 in. Wall Mount Vanity in Chardonnay
Frequently Purchased Together
Product Details
Product Details
- Water-resistant low VOC finish
- Full-extension, soft-close drawer with brushed nickel pull
- Built by American artisans
- Pairs with Trough 3619 (sold separately)
- Integrated French cleat for installation
Specifications
- ADA Compliant:
- No
- Collection:
- Vintner's
- Color Finish Category:
- Browns
- Color Finish Name:
- Chardonnay
- Depth:
- 18-3/4 in
- Hardware Included:
- Yes
- Height:
- 15-3/4 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Width:
- 35-1/2 in