This product requires certification to purchase.

35-1/2 in. Wall Mount Vanity in Sunrise Oak

You last purchased this on
 
Native Trails

Vintner's 35-1/2 in. Wall Mount Vanity in Sunrise Oak

  • Fast #
  • Part #NVNW191
  • Item #7856131
  • Manufacturer Part #VNW191
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Native Trails

Vintner's 35-1/2 in. Wall Mount Vanity in Sunrise Oak

  • Fast #
  • Part #NVNW191
  • Item #7856131
  • Manufacturer Part #VNW191
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Sunrise Oak Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Handcrafted in the USA
  • Designed to pair with native trails' NativeStone® trough 3619 sink
  • Vintner's collection vanity bases are hand-crafted by artisans using repurposed oak barrels and oak staves from wineries along the California central coast
  • Space-saving, easy-to-clean design that fits both transitional and rustic design styles
  • Wall mounted vanity base with integrated French cleat for easy installation
  • Features a water-resistant low-VOC finish
  • The Cabernet base's deep red-brown finish is the natural result of oak staves soaking in red wine for years
  • Solid construction and assembly provide years of reliable performance
  • Requires Certification

Specifications

Collection:
Vintner's
Color Finish Category:
Browns
Color Finish Name:
Sunrise Oak
Depth:
18-3/4 in
Hardware Included:
Yes
Height:
9 in
Installation Type:
Wall Mount
Material:
Wood
Vanity Top Shape:
Rectangle
Width:
35-1/2 in