This product requires certification to purchase.

1 in. Plumb Easy Isolation Valve Kit

You last purchased this on
 
Navien

1 in. Plumb Easy Isolation Valve Kit

  • Fast #
  • Part #N30010950A
  • Item #4637121
  • Manufacturer Part #30010950A
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Navien

1 in. Plumb Easy Isolation Valve Kit

  • Fast #
  • Part #N30010950A
  • Item #4637121
  • Manufacturer Part #30010950A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1" isolation valve kit with relief valve
  • Designed to work on NHB, NHB-H, NCB-E, NCB-H and NFC-H series units
  • Will not work with NCB-H and NFC-H primary stainless steel manifold (30026576B)
  • 1 year warranty from date of purchase
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
NCB, NHB Series, NPE
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Material:
Brass, Plastic
Material Type:
PTFE
Pressure - Maximum:
30 psi
Product Type:
Isolation Valve Kit
Temperature Range:
Up to 185 Deg F
UL Listed:
No