15-4/5 in. EPDM O-Ring
15-4/5 in. EPDM O-Ring
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- O-ring
Specifications
- Diameter:
- 15-4/5 in
- Material:
- Rubber
- Material Type:
- EPDM
- Product Type:
- O-Ring