This product requires certification to purchase.

17-1/2 in. EPDM O-Ring

Navien

17-1/2 in. EPDM O-Ring

  • Fast #
  • Part #N20006947A
  • Item #4226988
3.6 out of 5 Customer Rating
Brand image
Navien

17-1/2 in. EPDM O-Ring

  • Fast #
  • Part #N20006947A
  • Item #4226988
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • O-ring P18
  • Requires Certification

Specifications

Diameter:
17-1/2 in
Material:
Rubber
Material Type:
EPDM
Product Type:
O-Ring