3/4 in. Union
3/4 in. Union
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Works with all Navien tankless water heaters
- Tankless water heater service valves with VersaFit™ technology
- Compact design with modied 1-plane alignment requires less space under the water heater in tight installations
- Smooth turning, low-torque handle operation
- Simples the installation, maintenance, and operation of tankless water heaters
- Field congurable hot valve with adjustable handle position
- NSF-61-G listed as lead free
Specifications
- End Connection 1:
- Union
- End Connection 2:
- FPT
- End Connections:
- Union x FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Product Type:
- Valve Set
- Proposition 65:
- WARNING: Cancer and/or Reproductive Harm - www.P65Warnings.ca.gov