Advanced Anti-Scaling Water Treatment System - Chemical-Free
Advanced Anti-Scaling Water Treatment System - Chemical-Free
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Scale inhibitor for up to 10 gpm
- Chemical-free and environment-friendly
- Easy to install with 1" inlet/outlet connections and clips
- High strength fiberglass tank with durable poly outer protective sleeve
- Easy to replace Peak Flow media – lasts up to 3 years
- Up-flow system design with easy access to distribution tube and upper and lower baskets
- Upper basket design prevents media migration, rotates off and on for easy cleaning
- Heavy-duty mounting bracket
- Named a 2022 Sustainable Product of the Year by Green Builder Media.
Documents
Specifications
- Flow Rate:
- 10 gpm
- Pressure - Maximum:
- 90 psi
- Product Type:
- Water Treatment System
- Proposition 65:
- WARNING: Cancer and/or Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 5-1/2 in x 22-1/2 in