Magnetic Filter
Magnetic Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Magnetic boiler filter
- Inlet and outlet ports for rapid in-line installation
- Tool-free valve connection designed to prevent cross threading
- Large canister and full flow valves resulting in minimal pressure drop and unrestricted flow
- Low profile drain valve making installation and service easier
- 360° rotation allowing flexibility of installation
- High performance seals providing higher protection against leaks
Specifications
- Brand Model Compatibility:
- Series NCB-E, Series NHB, Series NFB
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4-1/4 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 21 gpm
- Length:
- 10-7/25 in
- Product Type:
- Magnetic Filter
- Temperature Range:
- 37 to 203 Deg F
- UL Listed:
- No
- Width:
- 4-21/100 in