90 Degree Elbow for NPN Series Water Heaters
NaviVent™ 90 Degree Elbow for NPN Series Water Heaters
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3"x5" concentric venting for NPN-U series tankless water heater
Documents
Specifications
- Fitting Size 1:
- 3-3/20 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 3-3/20 in x 5 in
- Length:
- 5 in
- Product Type:
- Elbow