High Efficiency - Condensing - Combi Gas Boiler - 150 MBH - 15:1 DHW
NCB-H Series High Efficiency - Condensing - Combi Gas Boiler - 150 MBH - 15:1 DHW
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Smart controls LCD display, quick dial wheel and setup wizard
- Advanced stainless steel dual heat exchangers
- 15:1 DHW and up to 11:1 heating TDR
- Field convertible gas system (NG/LP) up to 10100 ft
- Capable of cascading up to 15 NPE water heaters
- Capable of common venting up to 7 NPE water heaters
- Built-in 3-zone pumps and 3-zone valves powered connections
- 2 in venting up to 65 ft and 3 in venting up to 150 ft
- Cascade up to 16 units, one NFC combi and up to 15 NPE tankless, for expanded DHW capability
- Vent installation device (VID)
-
Green
Specifications
- AFUE:
- 95.00 %
- AMP:
- 15
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 150000
- BTU Heat Rating:
- 138000 Btu/h
- Boiler Type:
- Combi Boiler
- Brand Model Compatibility:
- NCB-H
- CSA Certified:
- CSA 4.9
- Collection:
- NCB-H Series
- Condensing:
- Yes
- Depth:
- 12-4/5 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10.8 gpm
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 29-3/10 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 150 MBH
- Installation Type:
- Wall Mount
- Length:
- 17-3/10 in
- MBH:
- 150
- Material:
- Carbon Steel, Stainless Steel
- Media:
- Hot Water
- NSF:
- No
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 30 psi
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1/2 in
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 17-3/10 in
- Zones:
- 3