This product requires certification to purchase.

Residential Gas Boiler Natural Gas and Propane

You last purchased this on
 
Navien

NCB-H Series Residential Gas Boiler Natural Gas and Propane

  • Fast #
  • Part #NNCB240130H
  • Item #9305461
  • Manufacturer Part #NCB240/130H
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Navien

NCB-H Series Residential Gas Boiler Natural Gas and Propane

  • Fast #
  • Part #NNCB240130H
  • Item #9305461
  • Manufacturer Part #NCB240/130H
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Smart controls LCD display, quick dial wheel and setup wizard
  • Advanced stainless steel dual heat exchangers
  • 15:1 DHW and up to 10:1 heating TDR
  • Field convertible gas system (NG/LP) up to 10100 ft
  • Capable of cascading up to 15 NPE water heaters
  • Capable of common venting up to 7 NPE water heaters
  • Built-in 3-zone pumps and 3-zone valves powered connections
  • 2 in venting up to 65 ft and 3 in venting up to 150 ft
  • Cascade up to 16 units, one NFC combi and up to 15 NPE tankless, for expanded DHW capability
  • Vent installation device (VID)
  • Requires Certification
  • Green


Specifications

AFUE:
95.00 %
AMP:
15
ANSI:
ANSI Z21.13
ASME:
ASME H
Application:
Residential
BTU:
120000
BTU Heat Rating:
120000 Btu/h
Boiler Type:
Combi Boiler
Brand Model Compatibility:
NCB-H
CSA Certified:
CSA 4.9
Collection:
NCB-H Series
Condensing:
Yes
Depth:
12-4/5 in
End Connection 1:
NPT
End Connections:
NPT
Energy Star Compliant:
Yes
Flow Rate:
10.4 gpm
Fuel Type:
Natural Gas, Propane
Heat Exchanger Type:
Stainless Steel
Height:
29-3/10 in
Ignition System:
Electronic Ignition
Input (MBH):
130 MBH
Installation Type:
Wall Mount
Length:
17-3/10 in
MBH:
120
Material:
Carbon Steel, Stainless Steel
Media:
Hot Water
NSF:
No
NSF Certified:
Yes
Power Source:
Gas
Pressure - Maximum:
30 psi
Return Pipe Connection:
1 in
Supply Pipe Connection Size:
1/2 in
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Watts:
200 W
Width:
17-3/10 in
Zones:
3