This product requires certification to purchase.

Gas Boiler 175000 BTU Stainless Steel 0.95 AFUE 120V

You last purchased this on
 
Navien

NFB-H Series Gas Boiler 175000 BTU Stainless Steel 0.95 AFUE 120V

  • Fast #
  • Part #NNFB200H
  • Item #9305459
  • Manufacturer Part #NFB200H
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Navien

NFB-H Series Gas Boiler 175000 BTU Stainless Steel 0.95 AFUE 120V

  • Fast #
  • Part #NNFB200H
  • Item #9305459
  • Manufacturer Part #NFB200H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2" up to 60 ft and 3" up to 150, PVC, CPVC, PP, SS
  • Common venting up to 8 boilers and cascading up to 16 boilers
  • Patented SS Firetube Heat Exchanger w/non-metallic condensate dish
  • Built-in 3 zone valves and 3 zone pumps controls
  • 10:1 Turndown Ratio
  • 15 yr HX, 5 yr parts, 1 yr labor residential warranty
  • 10 yr HX, 3 yr parts, 1 yr labor commercial warranty
  • Direct venting (2 pipes) and non-direct venting (1 pipe)
  • Approved for high elevation up to 10,100 ft.
  • Glycol up to 50%
  • Requires Certification
  • Green


Specifications

AFUE:
95.00 %
AMP:
15
ANSI:
ANSI Z223.1
ASME:
ASME H
Application:
Residential, Light Commercial
BTU:
199900
BTU Heat Rating:
158000 Btu/h
Boiler Type:
High Efficiency Boiler
Brand Model Compatibility:
NFB
CSA Certified:
CSA B149.1
Capacity:
4.5 gal
Collection:
NFB-H Series
Condensing:
Yes
Depth:
17-3/10 in
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas, Propane
Height:
27-3/5 in
Ignition System:
Electronic Ignition
Input (MBH):
200 MBH
Installation Type:
Wall Mount
Length:
17-3/10 in
MBH:
200
Material:
Carbon Steel, Stainless Steel
NSF:
No
NSF Certified:
No
Return Pipe Connection:
1-1/4 in
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Width:
17-3/10 in
Zones:
3