This product requires certification to purchase.

Commercial Residential Boiler Natural Gas Propane

You last purchased this on
 
Navien

NFC-H Series Commercial Residential Boiler Natural Gas Propane

  • Fast #
  • Part #NNFC250200H
  • Item #9305451
  • Manufacturer Part #NFC250/200H
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Navien

NFC-H Series Commercial Residential Boiler Natural Gas Propane

  • Fast #
  • Part #NNFC250200H
  • Item #9305451
  • Manufacturer Part #NFC250/200H
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Patented Stainless Steel Fire Tube Heat Exchanger with up to 11:1 turn down ratio reduces cycling and energy waste while extending the life of the boiler.
  • Built-in temperature control and display
  • Field gas convertible
  • 5 modes of external DHW recirculation control built-in allow for scheduling, always-on, intelligent, hot button or Aquastat control from the units controls.
  • Input: DHW 210 MBH
  • 2" or 3" venting options up to 150" with PVC, CPVC, PP and SS venting options provide ample installation options.
  • Built-in Zone control for up to three zone pumps or 3 zone valves allows for quick and easy system integration.
  • Cascade up to 16 units, one NFC combi and up to 15 NPE tankless, for expanded DHW capability.
  • Vent installation device (VID)
  • Requires Certification
  • Green

Documents


Specifications

AFUE:
95.00 %
AMP:
15
ANSI:
ANSI Z21.13
ASME:
ASME H
Application:
Commercial, Residential
BTU:
200000
BTU Heat Rating:
183000 Btu/h
Boiler Type:
Combi Boiler
Brand Model Compatibility:
NFC-H
CSA Certified:
CSA 4.9
Capacity:
4.5 gal
Collection:
NFC-H Series
Condensing:
Yes
Depth:
17-3/10 in
Energy Star Compliant:
Yes
Flow Rate:
5.4 gpm
Fuel Type:
Natural Gas, Propane
Height:
33-1/2 in
Ignition System:
Electronic Ignition
Input (MBH):
199 MBH
Installation Type:
Wall Mount
Length:
17-3/10 in
MBH:
200
Material:
Stainless Steel
Media:
Hot Water
NSF:
No
NSF Certified:
Yes
Return Pipe Connection:
1 in
Supply Pipe Connection Size:
1/2 in
UL Listed:
Yes
Vent Type:
Direct Vent
Volts:
120V
Width:
17-3/10 in
Zones:
3