150 MBH - High Efficiency Condensing - Heating Boiler
NHB-H Series 150 MBH - High Efficiency Condensing - Heating Boiler
Package Quantity Info:
EA: 1 IP: 1 PT: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 15:1 TDR
- 95% AFUE
- 2" venting up to 65' and 3" venting up to 150'
-
Green
Documents
Specifications
- AFUE:
- 95.00 %
- ANSI:
- ANSI Z223.1
- ASME:
- ASME H
- Application:
- Commercial, Residential
- BTU:
- 150000
- BTU Heat Rating:
- 138000 Btu/h
- Boiler Type:
- High Efficiency Boiler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B149.1
- Collection:
- NHB-H Series
- Condensing:
- Yes
- Depth:
- 24 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Height:
- 24 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 150 MBH
- Installation Type:
- Indoor
- Length:
- 12 in
- MBH:
- 150
- Material:
- Carbon Steel, Stainless Steel
- NSF Certified:
- No
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 17 in