This product requires certification to purchase.

160 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

You last purchased this on
 
Navien

NHW-AE Series 160 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNHW700160AENG
  • Item #10245805
  • Manufacturer Part #NHW700-160AE, NG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Navien

NHW-AE Series 160 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNHW700160AENG
  • Item #10245805
  • Manufacturer Part #NHW700-160AE, NG
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 14
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel hex
  • Built-in pump and buffer tank
  • Residential & commercial applications
  • Built-in recirculation pump & buffer tank
  • NaviTech stainless steel heat exchanger and burner
  • Exterior unit for outdoor installations
  • Available in NG or LP
  • Cascading capable
  • Low NOx emissions (20 ppm)
  • Requires Certification

Specifications

AMP:
1.5, 5
Application:
Commercial, Residential
BTU:
160000
CEC Compliant:
For Sale in CA
Collection:
NHW-AE Series
Condensing:
No
Depth:
10-3/10 in
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
Flow Rate:
5.8 gpm
Fuel Type:
Natural Gas
Height:
26-1/2 in
Indoor Outdoor:
Outdoor
MBH:
160
Maximum Temperature:
100
Minimum Temperature:
30
NSF:
NSF 5
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
Smart Home Enabled:
No
Temperature Range:
98 to 140 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.81
Volts:
120V
Water Connection Size:
3/4 in
Water Heater Type:
Tankless
Watts:
99 W
Weight:
60 lb
Width:
17-3/10 in
Wireless Communication - FEI:
Wi-Fi