160 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
NHW-AI Series 160 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 14-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stainless steel hex
- Built-in pump and buffer tank
- Residential & commercial applications
- Built-in recirculation pump & buffer tank
- NaviTech stainless steel heat exchanger and burner
- Interior unit for indoor installations
- NaviVent 3" x 5" concentric venting
- Available in NG or LP
- Cascading capable
- Low NOx emissions (20 ppm)
Specifications
- AMP:
- 1.5, 5
- Application:
- Commercial, Residential
- BTU:
- 160000
- CEC Compliant:
- For Sale in CA
- Collection:
- NHW-AI Series
- Condensing:
- No
- Depth:
- 10-3/10 in
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 5.8 gpm
- Fuel Type:
- Natural Gas
- Height:
- 26-1/2 in
- Indoor Outdoor:
- Indoor
- MBH:
- 160
- Maximum Temperature:
- 100
- Minimum Temperature:
- 30
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Smart Home Enabled:
- No
- Temperature Range:
- 98 to 140 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.81
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 3/4 in
- Water Heater Type:
- Tankless
- Watts:
- 95 W
- Weight:
- 60 lb
- Width:
- 17-3/10 in
- Wireless Communication - FEI:
- Wi-Fi