199 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater
NPE-A2 Series 199 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
Pick Up: 9 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1/2 in gas pipe capable up to 24 ft
- Field convertible gas system
- Ultra condensing efficiency
- Dual stainless steel heat exchangers
- Low NOx emissions (20 ppm)
- SCH 40, 2 in venting up to 75 ft
- Cascading capable
- EZNav multi-line control panel
- Built-in hot button control panel
- Common vent up to 12 units
-
Green
Specifications
- AMP:
- 2, 4
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial, Residential
- BTU:
- 199900
- CSA Certified:
- CSA 4.3
- Collection:
- NPE-A2 Series
- Condensing:
- Yes
- Depth:
- 13-1/5 in
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 11.2 gpm
- Fuel Type:
- Natural Gas
- Height:
- 27-2/5 in
- Indoor Outdoor:
- Indoor/Outdoor
- MBH:
- 199
- Maximum Temperature:
- 185
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 97 to 140 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.95
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 3/4 in
- Water Heater Type:
- High Efficiency
- Watts:
- 200 W
- Weight:
- 77 lb
- Width:
- 17-3/10 in
- Wireless Communication - FEI:
- Wi-Fi